This item is Discontinued.

Square D Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action 9013FHG49J52

Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (Discontinued)

  • Mfr # 9013FHG49J52
  • Zoro # G0838306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG49J52
Zoro #
G0838306
UPC #
785901051077
Country of Origin
Mexico

Details

Item
Pressure Switch
Standards
CE; UL 508; CSA file LR25490; UL listed file E12158
Actuation Type
Diaphragm
NEMA Rating
NEMA 1
Pressure Switch Action
Standard
IP Rating
IP20 (IEC 60529)
Pressure Switch Port Type
(1) Port, 1/4 in MNPT
Pressure Switch Differential
40 psi
Circuit Type
Power Circuit
Electrical Connection
Screw-Clamp Terminals
Differential
Fixed Differential Scale
HP @ 1 Phase - 230V
2
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Range
100 to 200 psi
Temp. Range
-33 to 257 °F
Off Set Point
125 psi
Pressure Switch Application
Air Compressor
Burst Pressure
220 psi
Type
Electromechanical Pressure Switch
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover

Description

Pressure Switch 575Vac 1Hp F +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.