Pressure Switch, Standard, DPST, 1 Ports, 1/4" MNPT, 20 to 65 psi Range, Polypropylene

  • Mfr # 9013FSW29J21

  • Zoro # G0563300


product price: $44.79
/ea

Key Features

Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" MNPT
Range
20 to 65 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FSW29J21
Zoro #
G0563300
UPC #
785901848530
Country of Origin
Mexico

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" MNPT
Range
20 to 65 psi
Housing Material
Polypropylene
Factory On Setting
30 psi
Factory Off Setting
50 psi
Standards
UL 508; CE; NSF ANSI 61 Annex G; UL Listed file E12158; CSA file LR25490
IP Rating
IP20 (IEC 60529)
Electrical Connection
Screw-Clamp Terminals
Temp. Range
-33 to 257 °F
Pressure Switch Differential
15 to 30 psi
Pressure Switch Application
Water Pump
Pressure Switch Range
20 to 65 psi
Burst Pressure
220 psi
Pressure Switch Port Type
(1) Port, 1/4 in MNPT
Pressure Switch Electrical Contact Form
DPST
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
2 HP @ 23 HP @ 230V0V

Description

Pressure Switch 575Vac 1Hp F +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.