This item is Discontinued.

Telemecanique Sensors Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action 9013FHG19J27

Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (Discontinued)

  • Mfr # 9013FHG19J27
  • Zoro # G3019536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG19J27
Zoro #
G3019536
UPC #
785901758181
Country of Origin
Mexico

Dimensions

Overall Depth
3.76 in
Manufacturer Warranty Length
18 mo
Overall Width
2.78 in
Overall Height
2.8 in

Details

Item
Pressure Switch
Pressure Switch Application
Air Compressor
Manual Switch Action
None
Pressure Switch Port Type
(1) Port, 1/4 in MNPT
Pressure Switch Factory On/Off Setting
70/100 psi
Pressure Switch Unloader
No
Pressure Switch Differential
30 psi
Pressure Switch Range
40 to 150 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
HP @ 1 Phase - 240V
2 hp
Special Features
Nitrile (Buna-N) Diaphragm
HP @ 1 Phase - 120V
1 1/2 hp
AC Contact Rating
10A @ 575V
Temp. Range
-22 Degrees to 257 Degrees F
HP @ 3 Phase - 480V
1 hp
Series
9013FHG
HP @ 3 Phase - 240V
3 hp
NEMA Rating
1
IP Rating
IP20 (IEC 60529)
Unloader
No Unloader Included
HP @ 1 Phase - 230V
2
Phase
Single/Three
Electrical Connection
Screw-Clamp Terminals
Differential
Fixed Differential Scale
DC Contact Rating
1/4 HP @ 115VDC, 1/4 HP at 230VDC
Circuit Type
Power Circuit
Burst Pressure
220 psi
Contact Form
2NC
Actuation Type
Diaphragm
Features
Pumptrol
Type
Electromechanical Pressure Switch
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
Product Type
Air Compressor Switch
Media Temperature - Minimum
-22 Degrees F
Horsepower @ Three Phase - 480V AC
1 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Media Temperature - Maximum
158 Degrees F
Switch Function Configuration
None
Pressure - Maximum
150 psi
Pressure Connection Type
1/4" MNPT
Factory Off Setting
100 psi
Operating Temperature - Minimum
-22 Degrees F
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Factory On Setting
70 psi
Pressure - Minimum
40 psi
Number of Pressure Connection Ports
1
NEMA Enclosure Rating
1
Differential Pressure - Maximum
30 psi
Operating Temperature - Maximum
158 Degrees F
Actuator Style
Diaphragm
Pressure Switch Action Type
Standard

Description

Air Compressor Switch, Air Compressor, Manual Switch Action None, (1) Port, 1/4 in MNPT, Pressure Switch Factory On/Off Setting 70/100 psi, No Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.