This item is Discontinued.

Square D Pressure Switch, (1) Port, 1/8 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG1S8J54

Pressure Switch, (1) Port, 1/8 in FNPS, DPST, 40 to 200 psi, Standard Action (Discontinued)

  • Mfr # 9013GHG1S8J54
  • Zoro # G3309187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013GHG1S8J54
Zoro #
G3309187
UPC #
785901461425
Country of Origin
Mexico

Details

Item
Pressure Switch
Pressure Switch Application
Air Compressor and Water Pump
Manual Switch Action
Auto/Off/On
Pressure Switch Port Type
(1) Port, 1/8 in FNPS
Pressure Switch Factory On/Off Setting
110/125 psi
Pressure Switch Unloader
No
Pressure Switch Differential
20 to 40 psi
Pressure Switch Range
40 to 200 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard
Temp. Range
-22 Degrees to 257 Degrees F
Special Features
Fungus Proof, Nitrile (Buna-N) Diaphragm, No Cover
Series
9013GHG
HP @ 3 Phase - 240V
5 hp
NEMA Rating
1
HP @ 3 Phase - 480V
5 hp
HP @ 1 Phase - 120V
2 hp
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
HP @ 1 Phase - 240V
3 hp
AC Contact Rating
10A @ 575V
Phase
Single/Three
DC Contact Rating
1 HP @ 115VDC, 1 HP @ 230VDC
Features
Fungus Proof, Nitrile Diaphragm, No Cover
Unloader
No
Contact Form
DPST
Product Type
Water and Air Pressure Switch
NEMA Enclosure Rating
1
Actuator Style
Diaphragm
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 240V AC
5 hp
Pressure Switch Action Type
Standard
Horsepower @ Three Phase - 480V AC
5 hp

Description

Water and Air Pressure Switch, Air Compressor and Water Pump, Manual Switch Action Auto/Off/On, (1) Port, 1/8 in FNPS, Pressure Switch Factory On/Off Setting 110/125 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 40 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GH, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.