This item is Discontinued.

Square D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG3J62E

Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (Discontinued)

  • Mfr # 9013GHG3J62E
  • Zoro # G3389303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013GHG3J62E
Zoro #
G3389303
UPC #
094705222560
Country of Origin
Mexico

Details

Item
Pressure Switch
Pressure Switch Application
Air Compressor and Water Pump
Manual Switch Action
Auto/Off/On
Pressure Switch Port Type
(1) Port, 3/8 in FNPS
Pressure Switch Factory On/Off Setting
140/175 psi
Pressure Switch Unloader
No
Pressure Switch Differential
20 to 40 psi
Pressure Switch Range
40 to 200 psi
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Action
Standard
HP @ 3 Phase - 480V
5 hp
Temp. Range
-22 Degrees to 257 Degrees F
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
NEMA Rating
1
Special Features
Nitrile (Buna-N) Diaphragm
Series
9013GHG
HP @ 3 Phase - 240V
5 hp
AC Contact Rating
10A @ 575V
Contact Form
DPST
Features
Nitrile Diaphragm
Unloader
No
DC Contact Rating
1 HP @ 115VDC, 1 HP @ 230VDC
Phase
Single/Three
Product Type
Water and Air Pressure Switch
Horsepower @ Three Phase - 240V AC
5 hp
NEMA Enclosure Rating
1
Pressure Switch Action Type
Standard
Horsepower @ Three Phase - 480V AC
5 hp
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp

Description

Water and Air Pressure Switch, Air Compressor and Water Pump, Manual Switch Action Auto/Off/On, (1) Port, 3/8 in FNPS, Pressure Switch Factory On/Off Setting 140/175 psi, No Pressure Switch Unloader, Pressure Switch Differential 20 to 40 psi, Pressure Switch Range 40 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013GHG, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, HP @ 3 Phase - 480V 5 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.