Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Square D Pressure Switch, 3-Phase, 10 A, 115/575 V, DPST, Screw Clamp Terminal, NEMA 1 Enclosure 9013GSG2J20

Pressure Switch, 3-Phase, 10 A, 115/575 V, DPST, Screw Clamp Terminal, NEMA 1 Enclosure (Discontinued)

  • Mfr # 9013GSG2J20
  • Zoro # G113767699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013GSG2J20
Zoro #
G113767699
UPC #
785901559887
Country of Origin
United States

Description

Water pump and air compressor pressure switch with 20 to 40 psi cut-in/cut-out settings. Designed to control higher water pumps and air compressors requiring higher electrical ratings. 2-Pole, NEMA 1 enclosure, 1/4 in NPSF internal pressure connection, diaphragm actuated, UL/CSA Listed, RoHS compliant, NSF61-Annex G certified. Individually boxed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.