CAD Drawings

Download CAD Files

Pressure Switch, Standard, DPST, 4 Ports, 1/4" FNPS, 60 to 200 psi Range, Polypropylene

  • Mfr # 9013FHG44J59X

  • Zoro # G3190381

CAD Available

product price: $51.19
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" FNPS
Range
60 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9013FHG44J59X
Zoro #
G3190381
UPC #
785901667742
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
4
Pressure Connection Type
1/4" FNPS
Range
60 to 200 psi
Housing Material
Polypropylene
Factory On Setting
135 psi
Factory Off Setting
175 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Series
9013FH
Manual Switch Action
None
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Range
60 to 200 psi
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Application
Air Compressor
AC Contact Rating
10A @ 575V
Special Features
Nitrile (Buna-N) Diaphragm
Pressure Switch Port Type
(4) Port, 1/4 in FNPS
Pressure Switch Differential
40 psi
Pressure Switch Factory On/Off Setting
135/175 psi
IP Rating
IP20 (IEC 60529)
Electrical Connection
Screw-Clamp Terminals
Phase
Single/Three
Burst Pressure
220 psi
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
2 HP @ 23 HP @ 230V0V
Product Type
Air Compressor Switch
Actuator Style
Diaphragm
Pressure - Minimum
100 psi
Pressure - Maximum
200 psi
Horsepower @ Three Phase - 240V AC
3 hp
Media Temperature - Minimum
-33 Degrees F
Differential Pressure - Maximum
40 psi
Switch Function Configuration
None
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Horsepower @ Three Phase - 480V AC
1 hp
Media Temperature - Maximum
257 Degrees F
CAD Available
Yes

Description

Air Compressor Switch, Air Compressor, Manual Switch Action None, (4) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 135/175 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 psi, Pressure Switch Range 60 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.