CAD
Shop TELEMECANIQUE SENSORS

A/C Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 40 to 150 psi Range, Polypropylene

  • Mfr # 9013FHG12J52
  • Zoro # G3291452
CAD Available

product price: 
$
33.69
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9013FHG12J52
Zoro #
G3291452
UPC #
785901035640
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo
Overall Depth
3.76 in
Overall Width
2.78 in
Overall Height
3.71 in

Details

Item
A/C Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
40 to 150 psi
Housing Material
Polypropylene
Factory On Setting
95 psi
Factory Off Setting
125 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Series
9013FH
Special Features
Nitrile (Buna-N) Diaphragm
Temp. Range
-22 Degrees to 257 Degrees F
Pressure Switch Differential
30 psi
Pressure Switch Range
40 to 150 psi
AC Contact Rating
10A @ 575V
Pressure Switch Application
Air Compressor
Pressure Switch Unloader
No
Pressure Switch Electrical Contact Form
DPST
Pressure Switch Factory On/Off Setting
95/125 psi
Manual Switch Action
None
Electrical Connection
Screw-Clamp Terminals
IP Rating
IP20 (IEC 60529)
Burst Pressure
220 psi
Phase
Single/Three
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
2 HP @ 23 HP @ 230V0V
Product Type
Air Compressor Switch
Pressure - Minimum
70 psi
Differential Pressure - Maximum
30 psi
Horsepower @ Three Phase - 240V AC
3 hp
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Pressure - Maximum
150 psi
Media Temperature - Maximum
257 Degrees F
Horsepower @ Three Phase - 480V AC
1 hp
Actuator Style
Diaphragm
Horsepower @ Single Phase - 240V AC
2 hp
Switch Function Configuration
None
CAD Available
Yes
Operating Temperature - Minimum
-33 Degrees F
Pressure Switch Action Type
Standard
Unloader
No Unloader Included
Operating Temperature - Maximum
257 Degrees F
DC Contact Rating
1/4 HP @ 115VDC, 1/4 HP at 230VDC
NEMA Enclosure Rating
1
Proof Pressure
220 psi

Description

Air Compressor Switch, Air Compressor, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 95/125 psi, No Pressure Switch Unloader, Pressure Switch Differential 30 psi, Pressure Switch Range 40 to 150 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp, Temp. Range -22 Degrees to 257 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.