Pumptrol Pressure Switch, 1-Phase, 115/230 V, 2-Pole, 220 psi Working, NEMA 1 Enclosure

  • Mfr # FSG2J21M1BP

  • Zoro # G713761288


product price: $40.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSG2J21M1BP
Zoro #
G713761288
UPC #
47569115394
Country of Origin
Mexico

Details

Item
Water Pump Pressure Switch

Description

Water pump pressure switch factory set to 30-50 psi. Suitable for use on all types of pumps including jet, submersible and reciprocating. 2 Pole, NEMA Type 1 indoor enclosure, 1/4 in NPSF internal pressure connection, diaphragm actuated, UL/CSA listed, RoHS compliant, NSF61-Annex G certified, includes a maintained manual cut-out lever allowing the pump to run on auto or to be turned off. Individually boxed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.