Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pumptrol Pressure Switch, 1Phase, 115230 V, 2Pole, 220 psi Working, NEMA 1 Enclosure

  • Mfr # FSG2J21M4BP

  • Zoro # G108276847


product price: $42.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSG2J21M4BP
Zoro #
G108276847
UPC #
47569115400
Country of Origin
Mexico

Details

Item
Water Pump Pressure Switch

Description

Water pump pressure switch factory set to 30 to 50 psi Suitable for use on all types of pumps including jet, submersible and reciprocating 2 Pole, NEMA Type 1 indoor enclosure, 14 in NPSF internal pressure connection, diaphragm actuated, ULCSA Listed, RoHS compliant, NSF61Annex G certified, includes lowpressure cutoff to stop pump in the event of run dry or a line break Individually boxed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.