Zoro Homepage

Push Bttn Cntrl Statn, 2NO/1NC, Start/Stop

  • Mfr # 9001BW250

  • Zoro # G1061977


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Basic Material
cast aluminium
Number of Gangs
1
Legend
Start/Stop
Type of Operator
Push Button with Mushroom Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BW250
Zoro #
G1061977
UPC #
785901858256
Country of Origin
Mexico

Dimensions

Size
30 mm
Width
2.76 in
Height
3.6 in
Depth
4.25 in
Overall Depth
3.6 in
Overall Width
2.76 in
Hub Size - Maximum
1/2 in
Overall Height
4.25 in
Manufacturer Warranty Length
18 mo

Details

Item
Control Station
Contact Form
1NO/1NC
Basic Material
cast aluminium
Number of Gangs
1
Legend
Start/Stop
Type of Operator
Push Button with Mushroom Head
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
4
Series
9001
Hub Style
Dead-End
Standards
CSA, UL Listed
Contact Rating
5A @ 600V AC/24V DC
Housing Color
grey
For Use With
indoor/outdoor
Action
Momentary
Hub
1/2 in to 3/4 in NPT
Mechanical Interlock
No
Enclosure Material
Zinc
Green Environmental Attribute
RoHS 2011/65/EU Compliant
IP Rating
IP66
NEMA Contact Rating Designation
B600/P600
Enclosure Color
Gray
Mounting
Wall
Operator Color
Black, Red
Number of Speeds
1
Mounting Style
Surface
Application
two functions
Cable Entry
1 entry for 1/2" - 14 NPT
Operating Temperature - Minimum
-13 Degrees F
Product Type
Control Station
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 13, 4
AC Contact Rating
0.6 A @ 600 V, 0.75 A @ 480 V, 1.5 A @ 240 V, 3.75 A @ 120 V
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Operator Configuration
Flush Push Button/Mushroom Head Push Button
Includes Mechanical Interlock
No Mechanical Interlock Included.
Hazardous Location Specification
Not Rated

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button with Mushroom Head, Action Momentary, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 5A @ 600V AC/24V DC, NEMA Contact Rating Designation B600/P600, IP Rating IP66, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 3.6 in, Width 2.76 in, Depth 4.25 in, Enclosure Material Zinc, Enclosure Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.