Zoro Homepage
This item is Discontinued.
Square D Push Buttn Contrl Station, 1NO/1NC, 30mm 9001BG107

Push Buttn Contrl Station, 1NO/1NC, 30mm (Discontinued)

  • Mfr # 9001BG107
  • Zoro # G7043084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BG107
Zoro #
G7043084
UPC #
785901390114
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Control Station
Contact Form
1NO/1NC
Number of Gangs
1
Legend
No Operator Head Included
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1
Standards
CE, CSA, UL Listed
Contact Rating
5A @ 600V AC/24V DC
Action
Momentary/Momentary
Mechanical Interlock
No
Enclosure Material
Plastic
Mounting
Wall
Green Environmental Attribute
RoHS 2011/65/EU Compliant
IP Rating
IP20
AC Contact Rating
5 A @ 600 V
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operator Configuration
(2) Push Buttons
NEMA Enclosure Rating
1
DC Contact Rating
5 A @ 24 V
Product Type
Control Station

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend No Operator Head Included, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC/24V DC, IP Rating IP20, Mounting Wall, Head Material Not Applicable, Enclosure Material Plastic, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.