Illuminated push-button, Harmony 9001K, metal, metal guard flush, white, 30mm, spring return, 24-28V, 1 NO

  • Mfr # 9001K3L35WH5

  • Zoro # G4062682


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K3L35WH5
Zoro #
G4062682
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
NEMA || CE || UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03
Bezel Material
metal
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Light Source
incandescent, incandescent bulb
Contact Operation
standard
Light Block Supply
direct, full voltage
Cap/Operator Or Lens Colour
white
Product Certifications
NEMA || CE || UL listed file E42259 CCN NKCR || CSA LR 25490 class 3211 03
Operating Position
any position
Bulb Base
BA 9s
Device Presentation
complete product
Type Of Operator
spring return
Operator Additional Information
metal guard
Operator Profile
white flush, flush
Product Or Component Type
illuminated push-button
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Connections - Terminals
screw clamp terminals
Device Short Name
K
[Us] Rated Supply Voltage
24 to 28 V, 24 to 28 V AC/DC
Contacts Type And Composition
1 NO
Range of Product
Harmony 9001K

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.