Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO

  • Mfr # 9001KR4GH5

  • Zoro # G3309683


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR4GH5
Zoro #
G3309683
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
NEMA || CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR || CE
Bezel Material
metal
Product Or Component Type
push-button
Operator Additional Information
snap-in plastic
Operator Profile
mushroom Ø 35 mm, green mushroom Ø 35 mm
Product Certifications
NEMA || CSA LR 25490 class 3211 03 || UL listed file E42259 CCN NKCR || CE
Operating Position
any position
Device Presentation
complete product
Cap/Operator Or Lens Colour
green
Light Source
without
Contact Operation
standard
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Device Short Name
K
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
Connections - Terminals
screw clamp terminals
Contacts Type And Composition
1 NO
Type Of Operator
spring return
Light Block Supply
without supply
Range of Product
Harmony 9001K

Description

PUSH BUTTON 600VAC 10A 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.