Shop SQUARE D
See all product information
Create Account
Push Buttons
Mfr # 9001KA22
Zoro # G223523826
product price:Â $38.79
/eaKey Features
Terminal Connection Type
Screw Terminals
Manufacturer Warranty Length
18 mo
Standards
CE Listed, CSA LR24590 Class 3211 03, UL Listed File E42259 CCN NKCR
Connection Size
30 mm
Contact Form
1NO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001KA22
- Zoro #
- G223523826
- UPC #
- 785901343899
- Country of Origin
- Mexico
Dimensions
- Manufacturer Warranty Length
- 18 mo
- Connection Size
- 30 mm
Details
- Item
- Push Buttons
- Terminal Connection Type
- Screw Terminals
- Standards
- CE Listed, CSA LR24590 Class 3211 03, UL Listed File E42259 CCN NKCR
- Contact Form
- 1NO
Description
Push Buttons, Contact Form 1NO, Standards CE Listed, CSA LR24590 Class 3211 03, UL Listed File E42259 CCN NKCR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.