Push Buttons
- Mfr # 9001KM1LR
- Zoro # G623524317
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Head Color
Red
Manufacturer Warranty Length
18 mo
Number of Operators
1
Panel Cutout Diameter
30 mm
Number of Indicator Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001KM1LR
- Zoro #
- G623524317
- UPC #
- 785901463108
- Country of Origin
- Mexico
Dimensions
- Manufacturer Warranty Length
- 18 mo
- Panel Cutout Diameter
- 30 mm
- Fits Chest Size
- Illuminated devices in this product line use a replaceable light module to do the illuminating, These light modules provide clear visual feedback on the status of the machine., These product lines have a large variety of push buttons, selector switches and pilot lights
Details
- Head Color
- Red
- Number of Operators
- 1
- Number of Indicator Lights
- 1
- Lamp Voltage - Maximum
- 6 V
- Features
- Illuminated devices in this product line use a replaceable light module to do the illuminating, These light modules provide clear visual feedback on the status of the machine., These product lines have a large variety of push buttons, selector switches and pilot lights
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- Push Buttons
- Lamp Module Type
- Transformer
- IP Rating
- IP10
- Maintained Action Release
- Push/Push
- Product Type
- Push Button Operators
- Lamp Type
- LED
- Operator Illumination
- Illuminated
- Standards
- CSA Certified, UL Listed
- Operating Temperature - Maximum
- 158 Degrees F
Description
Push Buttons, IP Rating IP10, Legend Not Applicable, Standards CSA Certified, UL Listed, Features Illuminated devices in this product line use a replaceable light module to do the illuminating, These light modules provide clear visual feedback on the status of the machine., These product lines have a large variety of push buttons, selector switches and pilot lights
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.