Terminal Block, Pass-Through, 1 Pole, 20 A, 600 V, 12 AWG, Green, Yellow

  • Mfr # NSYTRP22PE

  • Zoro # G605907312


product price:  $6.65
/ea

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
1
Number of Tiers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRP22PE
Zoro #
G605907312
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
24 AWG
For Maximum Wire Size
12 AWG
Overall Length
48.5 mm
Overall Depth
36.5 mm
Overall Width
5.2 mm
Strip Length
10 mm
Wire Stripping Length
10 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Push-In
Number of Poles
1
Number of Tiers
1
Current
20 A
Maximum Voltage
600 V
Circuit Protection Type
None
Housing Color
Green, Yellow
Standards
ATEX, CSA, cULus, EAC, GL, IECEx, LR, VDE
Number of Connections
2
Material
polyamide 6/6 insulating case
Housing Material
Polyamide 6/6
Maximum Operating Temperature
266 Degrees F
Minimum Operating Temperature
-40 Degrees F
Compatible with Product Type
Special Enclosures
RoHS Compliant
Yes
UL 94 Flammability Rating
V-0
Device Short Name
TRP
Dielectric Constant
3.7 at 1 MHz
Dielectric Strength
1000 V IEC 60243-1
Product Compatibility
Spacial enclosures
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Nominal Cross Section
2.5 mm²
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Terminal Block Level
1
Cable Cross Section
0.08-4 mm², solid || 0.08-2.5 mm², flexible without cable end || 0-2.5 mm², flexible with cable end
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Connection Position
top
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Tool Type
disconnection flat screwdriver || connection without tool
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Range
Linergy
Number Of Terminals
2
Flame Retardance
V0 0.8 mm UL 94
Product Name
Linergy TR
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Number Of Measurement Input
2

Description

Push-In Terminal, Circuit Protection Type None, Connection Type Push-In, Current 20 A, For Minimum Wire Size 24 AWG, For Maximum Wire Size 12 AWG, Housing Color Green/Yellow, Maximum Voltage 600 V, Mounting Type Clip-On, Number of Poles 1, Number of Tiers 1, For Conductor Material Not Applicable, For Conductor Type Not Applicable, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 36.5 mm, Overall Length 48.5 mm, Overall Width 5.2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.