PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS
- Mfr # XB5AS8445
- Zoro # G024272985
product price:Â
$
259.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XB5AS8445
- Zoro #
- G024272985
- UPC #
- -
- Country of Origin
- Czechia
Description
**Harmony Complete Emergency Stop Pushbutton** * Bezel Material: Plastic* Head Type: Standard* Mounting Diameter: 22mm* Shape of Signaling Head: Round* Type of Operator: Trigger action and mechanical latching* Reset: Turn to release* Operator Profile: Red mushroom 40mm unmarked* Contacts Type and Composition: 1 NO + 1 NC* Contact Operation: Slow-break* Connections-Terminals: Screw clamp terminals* Rated Insulation Voltage: 600 V (degree of pollution: 3) conforming to EN 60947-1* NEMA 4X, 13
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.