Illuminated push-button head, Harmony 9001SK, plastic, plastic guard flush, amber, 30mm, spring return, 110-120V

  • Mfr # 9001SK1L1A

  • Zoro # G3298781


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SK1L1A
Zoro #
G3298781
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Standards
CSA C22.2 No 14 || EN/IEC 60947-5-1 || JIS C 852 || JIS C 4520 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || UL 508
Bezel Material
plastic
Operator Additional Information
plastic guard
Operator Profile
flush
Contacts Type And Composition
without contact block
Type Of Operator
spring return
Bulb Base
BA 9s
Product Or Component Type
head for illuminated push-button
[Us] Rated Supply Voltage
110 to 120 V
Device Short Name
9001SK
Light Source
incandescent bulb
Device Presentation
basic element
Cap/Operator Or Lens Colour
amber
Supply Frequency
50 to 60 Hz
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Mechanical Durability
5000000 cycles
Light Block Supply
via integral transformer
Ip Degree Of Protection
IP66
Range of Product
Harmony 9001SK

Description

PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.