No Product Image Available

Square D

30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bezel Material plastic
  • Standards UL 508, EN/IEC 60947-5-1, JIS C 852, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C 4520, CSA C22.2 No 14
  • Device Short Name 9001SK
  • Mounting Diameter 30 mm
  • Product or Component Type push-button
See all product information

Product Information

Dimensions

Mounting Diameter 30 mm

Details

Item PUSHBUTTON 600VAC 10AMP 30MM SKYP +OPTIO
Bezel Material plastic
Standards UL 508, EN/IEC 60947-5-1, JIS C 852, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C 4520, CSA C22.2 No 14
Device Short Name 9001SK
Product or Component Type push-button
Range of Product Harmony 9001SK
Nema Degree of Protection NEMA 1/2/3/3R/4/4X/6/12/13
Mechanical Durability 5000000 cycles
Device Presentation basic element
Ip Degree of Protection IP66
Contact Operation standard

Description

PUSHBUTTON 600VAC 10AMP 30MM SKYP +OPTIO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.