PUSHBUTTON LED 24V 22MM XB4 +OPTION
- Mfr # XB4BW36B5
- Zoro # G624282124
product price:Â
$
177.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB4BW36B5
- Zoro #
- G624282124
- UPC #
- -
- Country of Origin
- France
Description
**Harmony Blue Flush Complete Illuminated Pushbutton** * Mounting Diameter: 22mm* Type of Operator: Spring Return* Contacts Type and Composition: 1 NO + 1 NC* Type of Keylock: Ronis 200* Rated Insulation Voltage: 600V conforming to EN/IEC 60947-1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.