Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V
Mfr # 9001K1L35G
Zoro # G3303103
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Flush
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001K1L35G
Zoro #
G3303103
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm
Details
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary Pull / Maintained Neutral Intermediate
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Bezel Material
metal
Device Short Name
9001K
Contacts Type And Composition
without contact block
Operator Additional Information
plastic guard
Operator Profile
flush, green flush
Product Or Component Type
head for illuminated push-button
Cap/Operator Or Lens Colour
green
[Us] Rated Supply Voltage
24 to 28 V
Shape Of Signaling Unit Head
round
Type Of Operator
spring return
Light Block Supply
full voltage
Range of Product
Harmony 9001K
Description
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.