Illuminated push-button head, Harmony 9001K, metal, projecting, green, 30mm, spring return, LED green, 120V

  • Mfr # 9001K2L38LGG

  • Zoro # G4062518


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Standards
JIS C 852 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C 4520 || UL 508
Bezel Material
metal
Device Short Name
9001K
[Us] Rated Supply Voltage
120 V
Shape Of Signaling Unit Head
round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K2L38LGG
Zoro #
G4062518
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Diameter
30 mm

Details

Item
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Standards
JIS C 852 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-4 || EN/IEC 60947-1 || JIS C 4520 || UL 508
Bezel Material
metal
Device Short Name
9001K
[Us] Rated Supply Voltage
120 V
Shape Of Signaling Unit Head
round
Operator Profile
green projecting, unmarked, projecting
Shock Resistance
50 gn IEC 60068-2-27
Ambient Air Temperature For Storage
-40-70°C
Bulb Base
BA 9s
Product Certifications
NEMA || UL 508
Contacts Type And Composition
without contact block
Mechanical Durability
5000000 cycles
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Light Source Colour
green
Electrical Shock Protection Class
class II IEC 61140
Cap/Operator Or Lens Colour
green
Product Or Component Type
head for illuminated push-button
Ip Degree Of Protection
IP66 IEC 60529
Type Of Operator
spring return
Operating Position
any position
Light Block Supply
direct 120 V AC/DC
Ambient Air Temperature For Operation
-25-70°C
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Protective Treatment
TC
Light Source
Green LED
Range of Product
Harmony 9001K

Description

PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.