Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 110-120V
Mfr # 9001K3L1G
Zoro # G3304792
product price:Â $164.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Flush
Action
Momentary
Panel Cutout Diameter
30 mm
Head Color
Green
Head Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001K3L1G
Zoro #
G3304792
UPC #
-
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mounting Diameter
30 mm
Details
Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Head Color
Green
Head Material
Metal
Bezel Material
metal
[Us] Rated Supply Voltage
110 to 120 V
Operator Profile
green flush, flush
Cap/Operator Or Lens Colour
green
Light Block Supply
via integral transformer
Type Of Operator
spring return
Product Or Component Type
head for illuminated push-button
Operator Additional Information
metal guard
Shape Of Signaling Unit Head
round
Device Short Name
9001K
Contacts Type And Composition
without contact block
Range of Product
Harmony 9001K
Operator Illumination
Illuminated
Description
PUSHBUTTON OPERATOR 30MM TYPE K +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.