Zoro Homepage

PUSHBUTTON RED

  • Mfr # 9001SKR4RH6

  • Zoro # G516287206


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Head Color
Red
IP Rating
IP65/IP66
Bezel Material
Plastic
Type of Operator
Spring Return
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR4RH6
Zoro #
G516287206
UPC #
-
Country of Origin
Unknown

Details

Head Color
Red
IP Rating
IP65/IP66
Bezel Material
Plastic
Type of Operator
Spring Return
Terminal Connection
Screw Clamp
NEMA Rating
NEMA 1, 12, 13, 2, 3, 3R, 4, 4X
Item
Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.