QO 100 amps 120/240 V 8 space 16 circuits Combination Mount Main Lug Load Center

  • Mfr # QO816L100RBCP

  • Zoro # G521728664


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Enclosure NEMA Rating
NEMA 3R
Max. Wire Size
1 AWG
Bus Material
Tin Plated Aluminium
Min. Wire Size
8 AWG
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO816L100RBCP
Zoro #
G521728664
UPC #
047569804779
Country of Origin
Mexico

Dimensions

Max. Wire Size
1 AWG
Min. Wire Size
8 AWG
Height
12.6 in
Depth
4.3 in
Width
8.9 in

Details

Enclosure NEMA Rating
NEMA 3R
Bus Material
Tin Plated Aluminium
Phase
1
Amps
100A
Number of Spaces
8
Enclosure Material
Welded galvannealed steel
Finish
Baked Enamel Gray
Voltage
120/240V AC
Item
Load Center

Description

The Square D QO 100 amp 8-space 16-circuit fixed main lugs outdoor load center is UL listed for residential, commercial and industrial power distribution. This load center is built with a rugged thermoplastic interior and an aluminum bus bar plated for reliability. QO load centers are tested and listed only for QO circuit breakers. QO load centers are the World's Finest designed with industry leading features for flexible application. QO load centers include features engineered for fast installation and wire savings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.