QO 20A Single-Pole Dual Function Circuit Breaker
- Mfr # QO120PAFGFC
- Zoro # G321859575
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Amps
20 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO120PAFGFC
- Zoro #
- G321859575
- UPC #
- 785901780243
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Combination Arc-Fault And Ground Fault, Low Voltage
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug-On
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
Dimensions
- Frame Size
- QO
Description
QO 1-pole plug-on neutral dual function circuit breaker. Space and labor saving device engineered to meet prevailing NEC requirements. This device combines two critical technologies; Combination Arc Fault protection and Ground Fault protection (class A) in a single easy-to-install device. The NEC now requires both combination arc fault and ground fault protection on all 1-Pole 15-Amp and 20-Amp kitchen and laundry circuits. Prior to the release of this new device a contractor or homeowners only choice would have been to use a combination arc fault circuit breaker in conjunction with an expensive bulky ground fault receptacle. Dual function circuit breaker helps reduce cost and eliminates the hassle of using two separate devices to provide this essential protection. Designed for reliability connects directly to the neutral bar providing a time and labor-saving installation. Several advantages from the plug-on neutral design are fewer connections which lead to faster installation and an innovative neutral clip eliminates pigtails which in turn frees gutter space. Integrated with time saver diagnostics a unique feature that provides additional circuit information and minimizes troubleshooting at the touch of a button.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.