Shop SQUARE D
See all product information
Create Account
QO 25A Double-Pole Standard Trip Circuit Breaker
- Mfr # QO225CP
- Zoro # G121867176
product price:Â
$
57.59
/ea
Key Features
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard, Low Voltage
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO225CP
- Zoro #
- G121867176
- UPC #
- 47569023828
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard, Low Voltage
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug-In
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
Description
QO circuit breaker for use in QO load centers. Intended for overload and short-circuit protection of electrical systems. ANSI (American National Standards Institute) certified and UL (Underwriters Laboratories) listed. Rated for 120 volt/240 volt and 10000 AIR. Features the exclusive Visi-Trip indicator. When the circuit breaker trips the handle snaps to a midpoint and a highly visible red indicator easily identifies the tripped breaker.