Zoro Homepage

Load Center, QO, 2 Spaces, 50A, 120/240V AC, Main Lug, 1 Phase

  • Mfr # QOE250GFINM

  • Zoro # G3975018


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
50A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOE250GFINM
Zoro #
G3975018
UPC #
785901389507
Country of Origin
Mexico

Dimensions

Height
233 mm
Width
166 mm
Depth
99 mm

Details

Item
Load Center
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
2
Amps
50A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
10kA
Series
QO
Enclosure Material
Non-Metallic
Enclosure NEMA Rating
NEMA 3R
Features
Mercury Free
Circuit Breaker Type
Main Breaker
Standards
UL Listed

Description

QO LoadCenter,Enclosed Circuit Breaker,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.