Zoro Homepage

CAD Viewer & Download Files

Load Center, QO, 30 Spaces, 200A, PoN Convertible Main Breaker, 1 Phase

  • Mfr # QO130M200PRB

  • Zoro # G3306859

CAD Available

product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Number of Spaces
30
Phase
1
Short Circuit Current Rating
22kA
Height
758 mm
Width
375 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO130M200PRB
Zoro #
G3306859
UPC #
-
Country of Origin
United States

Dimensions

Height
758 mm
Width
375 mm
Max. Wire Size
250 kcmil aluminium/copper
Min. Wire Size
AWG 4

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
30
Amps
200A
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Copper
Standards
UL Listed
Max. No. of Tandem Breakers
10
Finish
Baked Enamel
Primary/Ambient Air Temp.
-5°C || 40°C
Wiring Configuration
3-wire
Ground Bar Kit
grounding bar (ordered separately)
Electrical Connection
lugs
Number Of Circuits
40
CAD Available
Yes

Description

QO LoadCenter,Main Breaker,200A,1PH-3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.