Load Center, QO, 30 Spaces, 200A, PoN Convertible Main Lug, 1 Phase

  • Mfr # QO130L200PGRB

  • Zoro # G3306831

CAD Available

product price:  $795.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Number of Spaces
30
Phase
1
Short Circuit Current Rating
65kA
Height
758 mm
Width
375 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO130L200PGRB
Zoro #
G3306831
UPC #
-
Country of Origin
Mexico

Dimensions

Height
758 mm
Width
375 mm
Min. Wire Size
AWG 6
Max. Wire Size
250 kcmil aluminium/copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
30
Amps
200A
Phase
1
Short Circuit Current Rating
65kA
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Copper
Standards
UL Listed
Max. No. of Tandem Breakers
10
For Use With
QO Circuit Breaker
Finish
Baked Enamel
Primary/Ambient Air Temp.
-5°C || 40°C
Electrical Connection
lugs
Tightening Torque
main lugs 250 lb.in, AWG 4...250 kcmil, aluminium/copper || main lugs 250 lb.in, AWG 4...300 kcmil, aluminium/copper
Number Of Circuits
40
Wiring Configuration
3-wire
Ground Bar Kit
grounding bar included (not installed)
CAD Available
Yes

Description

QO LoadCenter,Main Lugs,200A,1PH-3W,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.