Load Center, QO, 24 Spaces, 125A, PoN Convertible Main Lug, 1 Phase

  • Mfr # QO124L125PGCVP

  • Zoro # G3306719


product price:  $821.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
24
Amps
125A
Phase
1
Short Circuit Current Rating
65kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO124L125PGCVP
Zoro #
G3306719
UPC #
-
Country of Origin
Mexico

Dimensions

Height
531 mm
Width
362 mm
Max. Wire Size
AWG 2/0 aluminium/copper
Min. Wire Size
AWG 6

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Lug
Number of Spaces
24
Amps
125A
Phase
1
Short Circuit Current Rating
65kA
Series
QO
Included Enclosure Cover
Combination
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Bus Material
Copper
Max. No. of Tandem Breakers
0
Standards
UL Listed
Finish
Baked Enamel
Wiring Configuration
3-wire
Number Of Circuits
24
Primary/Ambient Air Temp.
-5°C || 40°C
Ground Bar Kit
grounding bar included (not installed); load center 1 ) 24P 125 A 120/240 V AC || circuit-breaker 3 ) 1P 20 A 120 V AC downstream || circuit-breaker 2 ) 2P 30 A 120/240 V AC downstream
Tightening Torque
main lugs 50 lb.in, AWG 6...AWG 2/0, aluminium/copper
Electrical Connection
lugs

Description

QO LoadCTR,Main Lug,125A,1PH-3W,24SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.