Shop All Generator & Power Inverter Accessories
Square D
Generator panel, QO, 1 phase, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL
Mfr # QO1DM10050TRBR
Zoro # G1574277
product price: $960.99
/ea
Free Shipping & Returns
$960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Material welded galvannealed steel
- Phase 1
- Width 226 mm
- Material tin plated aluminium busbar
- Height 321 mm
Product Information
- Brand Square D
- MFR # QO1DM10050TRBR
- Zoro # G1574277
- UPC # 785901468806
- Country of Origin Mexico
- Category Generator & Power Inverter Accessories
Dimensions
Width | 226 mm |
Height | 321 mm |
Depth | 103 mm |
Details
Description
QO Generator Panels help with your backup power applications. These sub-panels connect directly to the main load center. They provide four single pole spaces that will accommodate up to eight circuits. The Generator Panels use two factory installed, two pole QO circuit breakers. One breaker is fed by the utility, while the second breaker is back-fed for the back-up power source. A factory installed mechanical interlock prevents both main breakers being in the ON position at the same time. Generator Panels are available in 30 A and 60 A versions. QO Generator Panels enable the use of a full complement of accessories. This 1 phase generator panel has 4 spaces and 8 circuits. This system provides 50A main breaker with interlock in a NEMA 3R enclosure. It also includes a ground bar, and is UL rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNX5)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (6EAR8)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M30DSGP)
- SQUARE D Generator Panel, 12-1/2 H x 8-7/8 In. W (QO48M60DSGP)
- TRIPP LITE PowerVerter Inverter Remote Control Module (APSRM4)
- GENERAC Manual to Auto Upgrade Kit (6869)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 50 (PBN50)
- CHAMPION POWER EQUIPMENT Generator Cover, Gray (C90016)
- Square D Generator & Power Inverter Accessories