QO Miniature Circuit Breaker, Combination Arc Fault, 15 A, 1-Pole, 120 VAC, Plug-In
- Mfr # QO115PAFGFC
- Zoro # G123562772
product price:Â
$
149.99
/ea
Sold in multiples of 3 for
$449.97
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QO115PAFGFC
- Zoro #
- G123562772
- UPC #
- 785901780083
- Country of Origin
- Mexico
Description
QO one-pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC and DC systems. These circuit breakers have an over center, trip-free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This one-pole QO circuit breaker is rated at 15 A at 120 VAC. This unit provides 10 kA breaking capacity and plug-in mounting. This product includes a dual function feature with plug-on neutral. This provides combination arc fault and ground fault protection. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555. This product is in clam packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.