Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QO Series, 70A, 2 Pole, 120/240V AC, 42kA at 120/240V AC

  • Mfr # QOH270

  • Zoro # G3573513


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Voltage
120/240V AC
Amps
70A
Number of Poles
2
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOH270
Zoro #
G3573513
UPC #
-
Country of Origin
Mexico

Dimensions

Width
57 mm
Depth
74 mm
Height
79 mm
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Voltage
120/240V AC
Amps
70A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
42kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Description/Special Features
Mercury Free
Standards
UL Listed, CSA
Number of Spaces Required
2
Breaking Capacity
42 kA 120/240 V AC
Tightening Torque
5.6-5.6 N.m
Circuit Breaker Application
HACR rated
Range of Product
QO
Ambient Air Temperature For Operation
40°C
Poles Description
2P
Line Rated Current
70 A
Electrical Connection
box lugs
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle

Description

Mini CB,QO,70 A,2P,120/240 V,42 kA,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.