Zoro Homepage

QO250GFICP 50A 240V Double Pole

  • Mfr # SQ576851

  • Zoro # G212490269


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Trip Type
Shunt Trip
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breaker
Min. Wire Size
12 AWG Aluminum, 14 AWG Copper
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ576851
Zoro #
G212490269
UPC #
758218300046
Country of Origin
China

Dimensions

Min. Wire Size
12 AWG Aluminum, 14 AWG Copper
Depth
2.9 in
Width
1.5 in
Height
4.1 in
Max. Wire Size
4 AWG Aluminum, 6 AWG Copper

Details

Trip Type
Shunt Trip
Number of Poles
2
Circuit Breaker Type
Miniature Circuit Breaker
Circuit Breaker Mounting Style
Plug In
Terminal Connection
Box Lug
AC Voltage Rating
120/240V AC
Amps
50A
Standards
UL Listed, CSA
Max. AIR Rating
10 kA 120/240V AC
Item
Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products