Zoro Homepage

QO260C 60A 2Pole Qo Breaker

  • Mfr # SQ386760

  • Zoro # G411956511


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Depth
2.9 in
Amps
60A
Height
3.1 in
Max. Wire Size
2 AWG
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ386760
Zoro #
G411956511
UPC #
758218681350
Country of Origin
China

Dimensions

Depth
2.9 in
Height
3.1 in
Max. Wire Size
2 AWG
Min. Wire Size
8 AWG
Width
1.5 in

Details

Amps
60A
AC Voltage Rating
120/240V AC
Number of Poles
2
Max. AIR Rating
10 kA at 120/240V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Type
Standard, Miniature Circuit Breaker
Terminal Connection
Box Lug
Circuit Breaker Mounting Style
Plug In
Trip Type
Thermal Magnetic
Item
Circuit Breaker
Standards
UL Listed, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.