Miniature Circuit Breaker, QO Series, 60A, 3 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QOU3605283
Zoro # G3299673
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
60A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOU3605283
Zoro #
G3299673
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
100A/QOU
Width
2-1/4 in
Depth
2.95 in
Height
4.05 in
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
60A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Ring Tongue
DC Voltage Rating
48V DC
Features
Mercury Free
Application
HACR rated Applications
Standards
UL Listed, IEC, CSA
Trip Type
Magnetic Strip
Description
QOU Miniature Circuit Breaker,60A,3P,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.