Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, QO Series, 30A, 1 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # QOUR130B
- Zoro # G900905488
product price:Â
$
37.99
/ea
Sold in multiples of 40 for
$1,519.60
Key Features
Series
QO
Amps
30 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QOUR130B
- Zoro #
- G900905488
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 100A/QOU
- Width
- 3/4 in
- Depth
- 2.95 in
- Height
- 4.05 in
- Max. Wire Size
- 2 AWG (Cu/Al)
- Min. Wire Size
- 14 AWG (Cu/Al)
Details
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 30 A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Unit Mount
- Max. AIR Rating
- 10kA at 120/240V AC
- Terminal Connection
- Lugs
- DC Voltage Rating
- 48V DC
- Features
- Mercury Free
- Application
- HACR rated Applications
- Standards
- CSA, UL Listed, IEC
Description
QOUR Miniature Circuit Breaker,30A,1P,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.