Zoro Homepage
This item is Discontinued.
Square D Raised Indicator Light, 24VAC/DC, Yellow 9001OY24

Raised Indicator Light, 24VAC/DC, Yellow (Discontinued)

  • Mfr # 9001OY24
  • Zoro # G3148704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001OY24
Zoro #
G3148704
UPC #
785901818229
Country of Origin
Costa Rica

Dimensions

Size
3/4 in Mounting dia
Panel Thickness
0.41 in
Panel Cutout Diameter
3/4 in

Details

Item
Raised Panel Light
Voltage
24V AC/DC
Color
Yellow
Lamp Type
Incandescent
Shape
ROUND
Electrical Connection
Tab
Replacement Lamp
Mfr. No. TEL/24PSB
Current Drawn
70 mA
NEMA Rating
13
Standards
CSA, UL Listed
Head Style
Raised
Lens Color
Yellow
Voltage Rating - Maximum
24 V AC/DC
NEMA Enclosure Rating
13

Description

Raised Panel Light, Incandescent, Yellow, Voltage 24V AC/DC, Size 3/4 in Mounting dia, Electrical Connection Tab, Replacement Lamp Mfr. No. TEL/24PSB, Shape Round, Current Drawn 70 mA, NEMA Rating 13, Panel Thickness 0.41 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.