Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Insulation Screen, PowerPact(R) B Circuit Breakers, 160A, 4 Poles

  • Mfr # LV426923

  • Zoro # G6544303


product price: $58.15
/pk 2, $29.08/ea
Sold in multiples of 25 for $1,453.75

Key Features

For Use With
PowerPact(R) B Circuit Breakers
Amps
160A
Number of Poles
4
Standards
CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Location Of Connection
downstream || upstream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV426923
Zoro #
G6544303
UPC #
785901086833
Country of Origin
China

Details

Item
Rear Insulation Screen
For Use With
PowerPact(R) B Circuit Breakers
Amps
160A
Number of Poles
4
Standards
CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Location Of Connection
downstream || upstream
Range Compatibility
ComPact (ComPact NSXm) || PowerPact (PowerPact B)
Connection Pitch
35 mm
Product Or Component Type
insulation screen

Description

Rear Insulation Screen, For Use With PowerPact(R) B Circuit Breakers, 160 A Amps, Number of Poles 4, Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.