Zoro Homepage
This item is Discontinued.
Square D Relay, 110V DC Coil Volts, Square, 8 Pin, 4PDT 8501RSD44P14V60

Relay, 110V DC Coil Volts, Square, 8 Pin, 4PDT (Discontinued)

  • Mfr # 8501RSD44P14V60
  • Zoro # G3466252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501RSD44P14V60
Zoro #
G3466252
UPC #
785901517061
Country of Origin
China

Dimensions

Body Height - Relay
1.07 in
Body Width - Relay
1.6 in
Body Depth - Relay
1.65 in
Overall Height - Relay
1.07 in
Overall Depth
1.07 in
Body Width
1.6 in
Body Depth
1.07 in
Body Height
1.65 in

Details

Item
Relay
Coil Volts
110V DC
AC Contact Rating - Relay
1.50A @ 240V, 10A @ 120V, 3A @ 120V, 7A @ 277V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Square
Number of Pins - Relay
8
Contact Form - Relay
4PDT
Mounting - Relay
Plug In
Power Consumption - Relay
0.8 to 1.1W
Contact Material
Gold Plated Silver Alloy
Features
Circularity Profile, Green Premium Product, Mercury Free, REACh Free of SVHC, Toxic Heavy Metal Free
Standards
CE, CSA, UL Listed, UL Recognized
Item - Relay
Plug In Relay
HP @ 240V
1 hp
Contact Form
4PDT
Status Indicator
LED Indicator
Push To Test
Lockable
HP @ 120V
1/2 hp
Horsepower @ 240V AC
1 hp
Coil Voltage
110V DC
Push-To-Test Method
Lockable
Contact Rating (DC)
10A @ 28V
Contact Rating (AC)
1.50A @ 240V, 10A @ 120V, 3A @ 120V, 7A @ 277V
Horsepower @ 120V AC
1/2 hp
Mounting Style
Plug-In
Number of Pins
8
Base Shape
Square

Description

Relay, Base Shape Square, Coil Voltage 110V DC, Contact Form 4PDT, Number of Pins 8, Status Indicator LED Indicator, Contact Rating (AC) 1.50A @ 240V, 10A @ 120V, 3A @ 120V, 7A @ 277V, Contact Rating (DC) 10A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method Lockable, Body Depth 1.07 in, Body Height 1.65 in, Body Width 1.6 in, Contact Material Gold Plated Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.