This item is Discontinued.

Schneider Electric Relay, 110V DC Coil Volts, Square, 8 Pin, DPDT 8501KUDR12V60

Relay, 110V DC Coil Volts, Square, 8 Pin, DPDT (Discontinued)

  • Mfr # 8501KUDR12V60
  • Zoro # G3462752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501KUDR12V60
Zoro #
G3462752
UPC #
785901735977
Country of Origin
China

Dimensions

Body Height - Relay
2.25 in
Body Width - Relay
1.37 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.25 in
Body Height
2.25 in
Body Width
1.37 in
Body Depth
1.4 in
Flat Pin Width
0.189 in
Overall Depth
2.25 in

Details

Item
Relay
Coil Volts
110V DC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 30V
Base Type - Plug In Relay
Square
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
Power Consumption - Relay
1.4 W
Contact Material
Silver Alloy
Features
Circularity Profile, Green Premium Product, Mercury Free, REACh Free of SVHC, Toxic Heavy Metal Free
Standards
CE Certified, CSA Certified, UL Listed
HP @ 120V
5/16 hp
HP @ 240V
1 hp
Status Indicator
Mechanical Flag
Electrical Connection
Quick-Connect
Response Time
20 msec
Contact Form
DPDT
Minimum Operating Temperature
-40 Degrees F
Power Consumption
1.4 W
Series
Square D 8501K Series
Horsepower @ 240V AC
1 hp
Current Rating
10 A
Coil Voltage
110V DC
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 30V
Compatible with Manufacturer Model Number
8501NR82
Pin Shape
Flat
Base Shape
Square
Maximum Switching Voltage
300V AC, 30V DC
Mounting Style
Socket
Sealing
Enclosed
Maximum Operating Temperature
131 Degrees F
Number of Pins
8
Motor Rated
Yes
Horsepower @ 120V AC
1/3 hp
Compatible Manufacturer Part Number
8501NR82
Switching Voltage
300 V AC; 30 V DC
Item - Relay
Plug In Relay
Operating Temp. Range
-40-131°F
Operating Time
20 ms - pick-up || 20 ms - drop-out
Compatible with Mfr. Model No.
8501NR82
For Use with Mfr Model Number
8501NR82

Description

Relay, Base Shape Square, Coil Voltage 110V DC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.189 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 30V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Socket, Body Depth 1.4 in, Body Height 2.25 in, Body Width 1.37 in, Compatible with Manufacturer Model Number 8501NR82

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.