This item is Discontinued.

Square D Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT 8501KPR12P14V24

Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (Discontinued)

  • Mfr # 8501KPR12P14V24
  • Zoro # G0847056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8501KPR12P14V24
Zoro #
G0847056
UPC #
785901286073
Country of Origin
China

Dimensions

Body Height - Relay
2.66 in
Body Width - Relay
1.4 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.66 in
Body Width
1.4 in
Body Depth
1.4 in
Body Height
2.66 in

Details

Item
Relay
Item - Relay
Plug In Relay
Coil Volts
240V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 30V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Contact Form - Relay
DPDT
Mounting - Relay
Plug In
HP @ 120V
5/16 hp
Power Consumption - Relay
3 VA
Contact Material
Silver Nickel
Features
Circularity Profile, Green Premium Product, Mercury Free, REACh Free of SVHC, Toxic Heavy Metal Free
Standards
CE, CSA, RoHS, UL Listed, UL Recognized
HP @ 240V
1 hp
Status Indicator
LED Indicator
Push To Test
No
Horsepower @ 120V AC
5/16 hp
Push-To-Test Method
No Button
Power Consumption
3 VA
Mounting Style
Plug-In
Contact Form
DPDT
Coil Voltage
240V AC
Horsepower @ 240V AC
1 hp
Number of Pins
8
Contact Rating (AC)
10A @ 277V
Base Shape
Octal
Contact Rating (DC)
10A @ 30V

Description

Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Number of Pins 8, Status Indicator LED Indicator, Contact Rating (AC) 10A @ 277V, Contact Rating (DC) 10A @ 30V, Horsepower @ 120V AC 5/16 hp, Horsepower @ 240V AC 1 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.4 in, Body Height 2.66 in, Body Width 1.4 in, Contact Material Silver Nickel, Features Circularity Profile, Green Premium Product, Mercury Free, REACh Free of SVHC, Toxic Heavy Metal Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.