Zoro Homepage
This item is Discontinued.
Square D Relay, 240VAC Coil Volts, 3PDT 8501KUR13V24

Relay, 240VAC Coil Volts, 3PDT (Discontinued)

  • Mfr # 8501KUR13V24
  • Zoro # G0847038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501KUR13V24
Zoro #
G0847038
UPC #
785901338512
Country of Origin
China

Dimensions

Body Height - Relay
2-1/4 in
Body Width - Relay
1.37 in
Body Depth - Relay
1.4 in
Height
2.25 in

Details

Item
Relay
Coil Volts
240VAC
Contact Form - Relay
3PDT
Mounting - Relay
Socket
Contact Material
Silver Alloy (AgNi)
Standards
UL Listed; UL Recognized; CSA; CE
Series
Square D 8501K Series
Operating Time
20 ms - pick-up || 20 ms - drop-out
Operating Temp. Range
-40-131°F
Pin Shape
spade
Switching Voltage
300 V AC; 30 V DC
Status Indicator
No Indicator
Rated Power In Hp
1 hp 277 V AC, 0.33 hp 120 V AC
Rated Breaking Capacity
3 A 120 V AC inductive control circuit UL 508, 1.5 A 240 V AC inductive control circuit UL 508, 10 A 277 V AC resistive control circuit UL 508, 10 A 30 V DC resistive control circuit UL 508
Maximum Switching Voltage
300 V AC, 30 V DC
Ambient Air Temperature For Operation
-40-131°F
[Uc] Control Circuit Voltage
240 V AC
Range of Product
8501K
Relay Type
general purpose
Product Compatibility
8501NR82

Description

Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.