Zoro Homepage

Relay, 250VAC Coil Volts, 3PDT

  • Mfr # 8501RS43V14

  • Zoro # G0847178


product price: $43.97
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
250V AC
Contact Form
3PDT
Standards
UL Listed; UL Recognized; CSA; CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501RS43V14
Zoro #
G0847178
UPC #
785901137115
Country of Origin
China

Dimensions

Body Height - Relay
27.3 mm
Body Depth - Relay
41.8 mm
Body Width - Relay
30.6 mm

Details

Item
Relay
Mounting Style
Socket
Electrical Connection
Pin
Coil Voltage
250V AC
Contact Form
3PDT
Standards
UL Listed; UL Recognized; CSA; CE
Contact Material
Silver Alloy, gold flashed
Series
Square D 8501R Miniature Series
Pin Shape
spade
Operating Temp. Range
-40-131°F
Operating Time
20 ms - pick-up || 20 ms - drop-out
Switching Voltage
300 V AC; 30 V DC
Status Indicator
No Indicator

Description

Relay, Status Indicator No Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.