Zoro Homepage

Relay, Harmony 8501X, utility, coil, 10A resistive at 600V AC, 125V DC, 250V DCVoltage, 4NO

  • Mfr # 8501XUDO40V63

  • Zoro # G0847141


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
250VDC
Height
3.56 in
Width
2.23 in
Depth
5.17 in
Poles Description
4P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501XUDO40V63
Zoro #
G0847141
UPC #
785901743316
Country of Origin
Mexico

Dimensions

Height
3.56 in
Width
2.23 in
Depth
5.17 in

Details

Coil Volts
250VDC
Item
Relay 250Vdc 5Amp Nema +Options
Poles Description
4P
Electrical Connection
screw clamp terminals
Contacts Type And Composition
4 NO 4 standard contact cartridges
Line Rated Current
10 A AC || 5 A DC
Ambient Air Temperature For Operation
-40-160°F
Operating Time
37 ms - pick-up || 21 ms - drop-out
Product Certifications
UL Listed || CE || CSA
Mounting Support
panel
Product Or Component Type
relay
Maximum Switching Voltage
250 V DC
Relay Type
utility
[Uc] Control Circuit Voltage
125 V DC
Range of Product
8501X

Description

Relay 250Vdc 5Amp Nema +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.