Zoro Homepage
This item is Discontinued.
Square D NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 0 normally open contacts, 110/120 VAC 50/60 Hz coil 8501XO00V02

NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 0 normally open contacts, 110/120 VAC 50/60 Hz coil (Discontinued)

  • Mfr # 8501XO00V02
  • Zoro # G0844335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501XO00V02
Zoro #
G0844335
UPC #
785901536925
Country of Origin
Mexico

Dimensions

Width
2.23 in
Depth
3.95 in
Height
3.5 in

Details

Coil Volts
600VAC
Item
Relay 600Vac 10Amp Nema +Options
Awg Gauge
AWG 18...AWG 12 copper
Mounting Support
panel
Hold-In Power Consumption In Va
23-23 VA 60 Hz || 25-25 VA 50 Hz
Line Rated Current
10 A AC || 5 A DC
Rated Breaking Capacity
6 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 3 A 240 V AC inductive control circuit UL 508 || 1.5 A 480 V AC inductive control circuit UL 508 || 1.2 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC resistive control circuit UL 508
Contacts Type And Composition
without
Ambient Air Temperature For Operation
-40-160°F
Inrush Power In Va
148-148 VA 60 Hz || 143-143 VA 50 Hz
Tightening Torque
control circuit 1.02-1.36 N.m screw terminals
[Icm] Rated Short-Circuit Making Capacity
60 A 120 V AC inductive control circuit UL 508 || 0.8 A 250 V DC resistive control circuit UL 508 || 30 A 240 V AC inductive control circuit UL 508 || 15 A 480 V AC inductive control circuit UL 508 || 12 A 600 V AC inductive control circuit UL 508 || 10 A <= 600 V AC resistive control circuit UL 508 || 1.1 A 125 V DC inductive control circuit UL 508 || 0.55 A 250 V DC inductive control circuit UL 508 || 0.2 A 301...600 V DC inductive control circuit UL 508 || 4 A 125 V DC inductive control circuit UL 508
Product Certifications
UL listed file E78403 CCN NKCR || CSA LR60905 class 3211 03
Product Or Component Type
relay
[Uc] Control Circuit Voltage
110 V AC 50 Hz || 120 V AC 60 Hz
Electrical Connection
screw clamp terminals
Control Circuit Voltage Limits
operational 0.85...1.1 Uc AC 50/60 Hz
Operating Time
15 ms - pick-up || 16 ms - drop-out
Relay Type
control
Range of Product
8501X

Description

Relay 600Vac 10Amp Nema +Options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.