Shop SQUARE D
Create Account
RELAY 600VAC 10AMP NEMA +OPTIONS
- Mfr # 8501XO80XLV02
- Zoro # G024276884
product price:Â
$
682.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8501XO80XLV02
- Zoro #
- G024276884
- UPC #
- 785901028529
- Country of Origin
- Mexico
Description
**8501 Industrial Latching Relay** * Rated Current: 10A AC, 5A DC* Contacts Type and Composition: 8 NO 8 standard contact cartridges* Poles Description: 8-Poles* Control Circuit Voltage: 110V AC 50 Hz, 120V AC 60 Hz* Mounting Support: Panel* Electrical Connections: Screw Clamp Terminals