Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8501CDO7V53
Zoro #
G0845839
UPC #
785901052081
Country of Origin
China
Dimensions
Body Height - Relay
2.43 in
Body Width - Relay
2-1/2 in
Body Depth - Relay
2-1/4 in
Width
2.5 in
Depth
2.25 in
Description
Relay, Status Indicator No Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.